BALL PEIN HAMMER,8 OZ,HICKORY HANDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL PEIN HAMMER,8 OZ,HICKORY HANDL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2DBR6
  • Mfr. Model # 2DBR6
  • UNSPSC # 27111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Head Dia. (In.) 1
  • Type -
  • Overall Length (In.) 11-3/4
  • Features -
  • Item Ball Pein Hammer
  • Head Weight (Oz.) 8.0
  • Handle Hickory
  • Meets/Exceeds ANSI Standards
  • Head Material Medium Carbon Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list