Skip Content
BALL PEIN HAMMER,32 OZ,FIBERGLASS H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL PEIN HAMMER,32 OZ,FIBERGLASS H

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2DBR5
  • Mfr. Model # 2DBR5
  • UNSPSC # 27111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Head Weight (Oz.) 32.0
  • Features Shock Absorbing
  • Head Dia. (In.) 1-9/16
  • Item Ball Pein Hammer
  • Overall Length (In.) 15-3/4
  • Type -
  • Handle Fiberglass
  • Meets/Exceeds ANSI Standards
  • Head Material High Carbon Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list