Skip Content
BALL PEIN HAMMER,16 OZ,HICKORY HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BALL PEIN HAMMER,16 OZ,HICKORY HAND

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2DBR8
  • Mfr. Model # 2DBR8
  • UNSPSC # 27111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Features -
  • Head Dia. (In.) 1-1/4
  • Head Weight (Oz.) 16.0
  • Item Ball Pein Hammer
  • Overall Length (In.) 13-3/4
  • Handle Hickory
  • Type -
  • Meets/Exceeds ANSI Standards
  • Head Material Medium Carbon Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list