BALL MOUNT TRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL MOUNT TRI

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1802202
  • Mfr. Model # 1802202
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3212
  • Shipping Weight 11.79 lbs

Product Details

Tri-ball hitch mount, tubular design, welded ssteel towing balls, maximum GVW capacity 1-7/8 in. ball: 3,500 lbs, maximum GVW capacity 2 in. ball: 6,000 lbs, maximum GVW capacity 2-5/16 in. ball: 10,000 lbs, hitch pin hole outside diameter: 5/8 in., black

Technical Specs

  • Finish Black Powder Coat
  • Item Tri-Ball Hitch with Tubular Shank
  • Tongue Capacity 6,000/7,500/10,000 lbs.
  • Fits Ball Dia. 1-7/8", 2", 2-5/16"
  • Hole Dia. 5/8"
  • Features This Tri-ball Mount Features a Tubular Shank for 2" Receiver Tubes. Black Towing Balls. Black Powder Coat Finish
  • For Use With 2" Receiver
  • Height 5.65"
  • Length 13.4"
  • Includes Tri-Ball Hitch
  • Width 7.95"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Shank Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list