BALL MOUNT MULTI-USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL MOUNT MULTI-USE

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11560
  • Mfr. Model # 11560
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3212
  • Shipping Weight 13.23 lbs

Product Details

Ball mount. Tow and carry hitch mounted accessories at the same time.

Technical Specs

  • Item Adjustable Ball Mounts
  • Features Tow and Carry Hitch Mounted Accessories At the Same Time.
  • Length 12 -1/2"
  • Shank Size 2
  • Tongue Capacity 5,000 lbs.
  • Capacity GVW 5,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list