BALL MOUNT,DBL,2INDROP,2INBALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL MOUNT,DBL,2INDROP,2INBALL

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1803215
  • Mfr. Model # 1803215
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3212
  • Shipping Weight 10.95 lbs

Product Details

For use with 2 inch receiver tubes. Welded steel construction. Black powder coated finish. Available in three ball configurations 1-7/8 inch and 2 inch, 1-7/8 inch and 2-5/16 inch and 2 inch and 2-5/16 inch.

Technical Specs

  • Finish Black Powder Coat
  • Features Double Ball Mount Has Both 2" and 2-5/16" Towing Balls. Fits 2" Receiver Tubes and Has a Max Drop of 2". Welded Steel Construction is Black Powder Coated for Corrosion Resistance.
  • For Use With 2" Receiver
  • Includes Ball Mount
  • Item Double Ball Mount
  • Length 12.8"
  • Height 6.35"
  • Width 2.5"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Shank Size 2"
  • Capacity GVW 6,000 lbs.
  • Tongue Capacity 600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list