Skip Content
BALL MOUNT,CLEVIS,2INSQ SOLID, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL MOUNT,CLEVIS,2INSQ SOLID,

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1803065
  • Mfr. Model # 1803065
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3211
  • Shipping Weight 17.44 lbs

Product Details

Can be used as a clevis ball mount or a ball mount. Fits 2 inch receiver tubes. Accepts 1 inch diameter shank trailer balls. Also, has a solid shank.

Technical Specs

  • Features Clevis Ball Mount with Tubular Shank can be Used as a Clevis Ball Mount or Standard Ball Mount. Fits 2" Receiver Tubes and Accepts 1" Diameter Shank Towing Balls. Black Powder Coated for Maximum Corrosion Resistance.
  • Finish Black Powder Coat
  • For Use With 2" Receiver
  • Height 3.6"
  • Includes Ball Mount
  • Length 13.35"
  • Item Clevis Ball Mount
  • Width 2.55"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Shank Size 2"
  • Capacity GVW 8,000 lbs.
  • Tongue Capacity 600 lbs.
  • Fits Ball Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list