!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BALL MOUNT, ADJUSTABLE/3-POSITION, 2 IN RECEIVER/1 IN BALL DIA, 8 IN DROP, BLK, 12.62 IN L, STEEL

BALL MOUNT, ADJUSTABLE/3-POSITION, 2 IN RECEIVER/1 IN BALL DIA, 8 IN DROP, BLK, 12.62 IN L, STEEL

BUYERS PRODUCTS

BALL MOUNT, ADJUSTABLE/3-POSITION, 2 IN RECEIVER/1 IN BALL DIA, 8 IN DROP, BLK, 12.62 IN L, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL MOUNT, ADJUSTABLE/3-POSITION, 2 IN RECEIVER/1 IN BALL DIA, 8 IN DROP, BLK, 12.62 IN L, STEEL

BALL MOUNT, ADJUSTABLE/3-POSITION, 2 IN RECEIVER/1 IN BALL DIA, 8 IN DROP, BLK, 12.62 IN L, STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BUY1803093
  • Mfr. Model # 1803093
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 743
  • Shipping Weight 14.815 lbs

Product Details

This adjustable, three-position, tubular ball mount fits two-inch receiver tubes and accepts one-inch diameter towing balls. The mount has a maximum drop of eight inches and a maximum lift of 6 3/4 inches. The maximum gross trailer weight is 6,000 pounds and the maximum vertical load is 600 pounds. The mount has a length of 12.62 inches. This mount features welded steel construction and a corrosion-resistant black powder-coated finish.

Technical Specs

  • Item Adjustable Ball Mount, 3 Position
  • Tongue Capacity 600 lbs.
  • Height 3.05"
  • Includes Ball Mount
  • For Use With 2" Receiver
  • Finish Black Powder Coat
  • Features 4-position Adjustable Ball Mount with Solid Shank Fits 2" Receiver Tubes and Accepts 1" Diameter Shank Towing Balls. Welded Steel Construction is Black Powder Coated for Corrosion Resistance. Features Max Drop of 11" and Max Lift of 9.75".
  • Manufacturers Warranty Length 1 yr., No Labor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list