BALL MOUNT 4 IN DROP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL MOUNT 4 IN DROP

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1803110
  • Mfr. Model # 1803110
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3213
  • Shipping Weight 5.26 lbs

Product Details

For use with 1-1/4 inch receiver tubes. Solid shank design. Tongue accepts 3/4 inch diameter shank trailer balls. Black powder coated finish.

Technical Specs

  • Finish Black Powder Coat
  • Features Towing Ball Mount Has a Solid Shank and Fits 1-1/4" Receiver Tubes. tongue Accepts 3/4" Diameter Shank Towing Balls. Steel Construction is Black Powder Coated for Corrosion Resistance. Features Max Drop of 4" and Rise of 3.5".
  • For Use With 1 - 1/4" Receiver
  • Height 2.85"
  • Includes Ball Mount
  • Item Ball Mount
  • Length 10.6"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Width 5.55"
  • Capacity GVW 3,500 lbs.
  • Shank Size 1.25"
  • Tongue Capacity 300 lbs.
  • Fits Ball Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list