BALL MNT DBL 2INX2-5/16INX8IN SHNK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL MNT DBL 2INX2-5/16INX8IN SHNK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1802215
  • Mfr. Model # 1802215
  • UNSPSC # 25181708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.21 lbs

Product Details

For use with 2 inch receiver tubes. Welded steel construction. Black powder coated finish. Available in two ball configurations 1-7/8 inch and 2-5/16 inch and 2 inch and 2-5/16 inch.

Technical Specs

  • Item Double Ball Mount
  • Finish Black Powder Coat
  • Hole Dia. 5/8"
  • Features Double Ball Mount Has Both a 2" and 2-5/16" Towing Ball. Solid Steel Shank Fits 2" Receiver Tubes. also Has 5/8" Hitch Pin Hole (Hitch Pin Not Included).
  • For Use With 2" Receiver
  • Includes Double Ball Hitch
  • Length 9.55"
  • Width 13.35"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Height 3.4"
  • Shank Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list