Skip Content
BALL MNT 2INSQ SOLID 6IN DRP 10INLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL MNT 2INSQ SOLID 6IN DRP 10INLG

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1803056
  • Mfr. Model # 1803056
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3213
  • Shipping Weight 13.23 lbs

Product Details

For use with 2 inch receiver tubes. Single piece forged steel design. Black powder coated finish. Tongue accepts 1 inch and 1-1/4 inch diameter shank towing balls. 2-1/2 inch towing ball mounts.

Technical Specs

  • Finish Black Powder Coat
  • Features Heavy-Duty Solid Ball Mount Fits 2" Receiver Tubes. Single Piece Welded Steel is Black Powder Coated for Corrosion Resistance. Features Max Drop of 4" and Rise of 2.75". Accepts 1" and 1-1/4" Towing Balls.
  • Includes Ball Mount
  • Item Heavy-Duty Solid Ball Mount
  • For Use With 2" Receiver
  • Length 13.8"
  • Height 3.8"
  • Width 3.1"
  • Shank Size 2"
  • Capacity GVW 20,000 lbs.
  • Tongue Capacity 2,000 lbs.
  • Manufacturers Warranty Length 1 yr., No Labor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list