Skip Content
BALL MNT 2INSQ SLD4IN DRPW/1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BALL MNT 2INSQ SLD4IN DRPW/1-1/4IN

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1803055
  • Mfr. Model # 1803055
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3213
  • Shipping Weight 13.78 lbs

Product Details

For use with 2 inch receiver tubes. Single piece forged steel design. Black powder coated finish. Tongue accepts 1 inch and 1-1/4 inch diameter shank towing balls. 2-1/2 inch towing ball mounts.

Technical Specs

  • Finish Black Powder Coat
  • Features Heavy-Duty Solid Ball Mount Fits 2" Receiver Tubes. Single Piece Welded Steel is Black Powder Coated for Corrosion Resistance. Features Max Drop of 4" and Rise of 2.75". Accepts 1" and 1-1/4" Towing Balls.
  • For Use With 2" Receiver
  • Includes Ball Mount
  • Height 3.9"
  • Item Heavy-Duty Solid Ball Mount
  • Length 14.8"
  • Width 5.65"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Shank Size 2"
  • Capacity GVW 20,000 lbs.
  • Tongue Capacity 2,000 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list