BALL MNT 2INSQ 2INDROP 10INTUBE BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL MNT 2INSQ 2INDROP 10INTUBE BLK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1803007
  • Mfr. Model # 1803007
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3213
  • Shipping Weight 6.26 lbs

Product Details

Straight, high-low and deep drop tube style mounts for use with 2 inch receiver tubes. Two piece welded steel or forged aluminum construction. Tongue accepts 1 inch diameter shank towing balls. Chrome plated, aluminum or black powder coated finishes.

Technical Specs

  • Finish Black Powder Coat
  • Features Straight Ball Mount Fits 2" Receiver Tubes.Two-piece Welded Steel Construction and Black Powder Coated for Corrosion Resistance. Features Max Drop of 2" and Rise of 0.75".
  • Height 3.6"
  • For Use With 2" Receiver
  • Includes Ball Mount
  • Length 14.9"
  • Item Straight Ball Mount
  • Width 3.35"
  • Manufacturers Warranty Length 1 yr., No Labor
  • Shank Size 2"
  • Fits Ball Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list