Skip Content
BALL MNT 2IN SQ 8IN DRP 10INTBE BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL MNT 2IN SQ 8IN DRP 10INTBE BLK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1803017
  • Mfr. Model # 1803017
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3213
  • Shipping Weight 9.72 lbs

Product Details

Straight, high-low and deep drop tube style mounts for use with 2 inch receiver tubes. Two piece welded steel or forged aluminum construction. Tongue accepts 1 inch diameter shank towing balls. Chrome plated, aluminum or black powder coated finishes.

Technical Specs

  • Finish Black Powder Coat
  • Features Deep-Drop Ball Mount Fits 2" Receiver Tubes. Two-piece Welded Steel Construction and Black Powder Coated for Corrosion Resistance. Features Max Drop of 8" and Rise of 6.75".
  • For Use With 2" Receiver
  • Item Deep Drop Ball Mount
  • Manufacturers Warranty Length 1 yr., No Labor
  • Includes Ball Mount
  • Tongue Capacity 600 lbs.
  • Capacity GVW 6,000 lbs.
  • Fits Ball Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list