BALL LOCK PIN L HNDLE,3/8 X 3.5 GRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL LOCK PIN L HNDLE,3/8 X 3.5 GRI

INNOVATIVE COMPONENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y941
  • Mfr. Model # 13Y941
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Grip Length (In.) 3-1/2
  • Material 17-4 Stainless Steel
  • Item Ball Lock Pin
  • Includes Split Ring Attached To Handle
  • Style L-Handle
  • Pin Dia. (In.) 3/8
  • Knob Type L Handle
  • Tip Dia. (In.) N/A
  • Tip Dia. N/A
  • Pin Dia. 3/8"
  • Grip Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list