BALL LOCK PIN L HNDLE,3/16 X 1.0 GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL LOCK PIN L HNDLE,3/16 X 1.0 GR

INNOVATIVE COMPONENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y925
  • Mfr. Model # 13Y925
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Grip Length (In.) 1
  • Item Ball Lock Pin
  • Includes Split Ring Attached To Handle
  • Material 17-4 Stainless Steel
  • Style L-Handle
  • Knob Type L Handle
  • Pin Dia. (In.) 3/16
  • Tip Dia. (In.) N/A
  • Pin Dia. 3/16"
  • Tip Dia. N/A
  • Grip Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list