Skip Content
BALL LOCK PIN L HNDLE,1/4 X 2.0 GRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL LOCK PIN L HNDLE,1/4 X 2.0 GRI

INNOVATIVE COMPONENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13Y931
  • Mfr. Model # 13Y931
  • UNSPSC # 31163201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Includes Split Ring Attached To Handle
  • Grip Length (In.) 2
  • Item Ball Lock Pin
  • Style L-Handle
  • Material 17-4 Stainless Steel
  • Tip Dia. (In.) N/A
  • Knob Type L Handle
  • Pin Dia. (In.) 1/4
  • Pin Dia. 1/4"
  • Grip Length 2"
  • Tip Dia. N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list