Skip Content
BALL JOINT SOCKET WRENCH,L 2 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL JOINT SOCKET WRENCH,L 2 1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HKZ5
  • Mfr. Model # 2HKZ5
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application This Tool Can Be Used For Chrysler, Ford, GM, International, Jeep 4WD Vehicles
  • For Use With 1/2" Driver Tool
  • Length 2-1/2"
  • Item Ball Joint Socket Wrench
  • Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list