Skip Content
BALL JOINT SEPARATOR,FRONT WHEEL DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL JOINT SEPARATOR,FRONT WHEEL DR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32J052
  • Mfr. Model # 32J052
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.92 lbs

Technical Specs

  • Application Use On Domestic And Import Front Wheel Drive Vehicles
  • Max. Spread (In.) 1
  • Item Ball Joint Separator
  • Min. Spread (In.) 1
  • Function Separates Ball Joint From The Spindle Support Arm
  • Screw Size M16-1.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list