Skip Content
BALL HITCH REG EXT THD 10000 2-5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL HITCH REG EXT THD 10000 2-5/16

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11155H
  • Mfr. Model # 11155H
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3211
  • Shipping Weight 3.9 lbs

Product Details

Chrome regular hitch ball, capacity 10000 lbs, ball diameter 2-5/16 inches, shank diameter 1-1/4 inches, external.

Technical Specs

  • Shank Length (In.) 2
  • Type Chrome Regular Hitch Balls
  • Ball Dia. (In.) 2-5/16
  • Shank Dia. (In.) 1-1/4"
  • Finish Bright Chrome Plated
  • Capacity GVWR (Lb.) 14,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list