Skip Content
BALL FOOT AIR CHUCK,200 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BALL FOOT AIR CHUCK,200 PSI

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RWR3
  • Mfr. Model # 3RWR3
  • UNSPSC # 25172504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Ball Foot Air Chuck
  • Thread Size 1/4" FNPT
  • Material Aluminum
  • Color/Finish Green
  • Range 200 psi
  • Used For Inflating Tires For Use with Nitrogen Generators, Hoses and Tanks

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list