Skip Content
BALL END HEX KEY SET,2 - 10MM,T-HAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL END HEX KEY SET,2 - 10MM,T-HAN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2CYD4
  • Mfr. Model # 2CYD4
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Finish Black
  • Includes Pouch
  • Handle Type T-Handle
  • Item Ball End Hex Key Set
  • Number of Pieces 8
  • Sizes Included 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Blade Material Chrome Vanadium Steel
  • Handle Material Polypropylene and Thermoplastic Rubber
  • Meets/Exceeds ANSI B18.3.2M
  • Size Code M5
  • Arm Length 3.12 - 5.36"
  • Measurement Type Metric
  • Arm Type Long
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list