Skip Content
BALL END HEX KEY SET,1/4 - 3/8 IN,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BALL END HEX KEY SET,1/4 - 3/8 IN,L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5YUU2
  • Mfr. Model # 5YUU2
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Handle Type L-Shaped
  • Finish Black
  • Includes Plastic Holder
  • Item Ball End Hex Key Set
  • Number of Pieces 13
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Blade Material Chrome Vanadium Steel
  • Meets/Exceeds ANSI
  • Handle Material Polypropylene and Thermoplastic Rubber
  • Arm Length 2.83 - 6.73"
  • Arm Type Long
  • Measurement Type SAE
  • Size Code S17
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list