Skip Content
BALL COCK VALVE,1/4 IN FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL COCK VALVE,1/4 IN FNPT,PVC

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CLZ7
  • Mfr. Model # 1CLZ7
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Ball Valve
  • Standards ASTM 1970-01
  • Pipe Size 1/4"
  • Max. Pressure 150 psi WOG
  • Temp. Range 32 Degrees F - 140 Degrees F
  • Handle Type Tee
  • Ball Material PVC
  • Body Material PVC
  • Body Style Inline
  • Seat Material PTFE
  • Stem Material PVC
  • Stem Type Blowout Proof
  • Handle Material Glass Filled Polypropylene
  • Port Full
  • Max. Steam Pressure 0 psi WSP
  • Connection Type FNPT x FNPT
  • Body Seal Material EPDM
  • Valve Structure 1-Piece
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list