BALL CATCH,ADJUSTABLE,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL CATCH,ADJUSTABLE,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZX9
  • Mfr. Model # 1VZX9
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Ball Catch
  • Pull Force -
  • Adjustable Yes
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Brass
  • Catch/Latch Height 7/8"
  • Catch/Latch Material Steel
  • Catch/Latch Depth 2-1/3"
  • Catch/Latch Width 1/2"
  • Catch/Latch Opening Action Pull
  • Catch/Latch Type Grab

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list