Skip Content
BALL BRG 25MM BORE 52MM OD 15MM W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALL BRG 25MM BORE 52MM OD 15MM W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABG6205-2RS
  • Mfr. Model # 6205-2RS
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 52mm
  • Temp. Range -40 Degrees F - 212 Degrees F
  • ABEC Tolerance 1
  • Width 15mm
  • Bore Dia. 25mm
  • Static Load Capacity 1,800 lbs.
  • Dynamic Load Capacity 3,300 lbs.
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list