Skip Content
BALL BRG 15MM BORE 35MM OD 11MM W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALL BRG 15MM BORE 35MM OD 11MM W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABG6202-2RS
  • Mfr. Model # 6202-2RS
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Temp. Range -40 Degrees F - 212 Degrees F
  • Outside Dia. 35mm
  • Width 11mm
  • ABEC Tolerance 1
  • Bore Dia. 15mm
  • Static Load Capacity 840 lbs.
  • Dynamic Load Capacity 1,800 lbs.
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Industry Number 6202-2RS
  • Bearing Material Chrome Steel
  • Max. RPM 17000
  • Seal Material Nitrile Rubber
  • Lubrication Grease
  • Cage Material Stamped Steel
  • Outside Dia. Tolerance +0/-13 micron
  • Bore Tolerance +0/-10 micron
  • Seal/Shield Type Double Sealed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list