BALL BEARING MOUNTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALL BEARING MOUNTED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A398
  • Mfr. Model # 1A398
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Finish Rust-proof Plated
  • Item Flange Mount Bearing
  • Series -
  • Bore Dia. 3/4"
  • Includes (2) Set Screws
  • Temp. Range -30 Degrees F - 200 Degrees F
  • Overall Height 1-1/8"
  • Dimension B 3-5/8"
  • Overall Length 3-5/8"
  • Overall Width 2-1/4"
  • Dimension C 2-13/16"
  • Dimension E 2-13/16
  • Dimension F 1-1/8"
  • Bolt Size 5/16"
  • Dimension D 2-1/4"
  • Dimension J 11/32 Sq.
  • Dimension H 1/2
  • Dimension L 1-1/8
  • Static Load Capacity 1,479 lbs.
  • Bolt Hole Center-to-Center 2-13/16"
  • Bearing Insert Type Ball
  • Dynamic Load Capacity 2,877 lbs.
  • Bearing Insert Material 52100 Chrome Steel
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Zinc Die Cast
  • Mounted Bearing Item 2-Bolt Flange Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list