BALANCING DAMPER,RD, 14 IN,DIAM. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BALANCING DAMPER,RD, 14 IN,DIAM.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TFY2
  • Mfr. Model # 2TFY2
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.05 lbs

Technical Specs

  • Damper Dia. (In.) 13-7/8
  • Includes Locking Manual Quadrant
  • Duct Dia. (In.) 14
  • Item Balancing Damper
  • Max. Temp. (F) 180 Degrees
  • Pressure Differential Max. 1" WC
  • Bearings Synthetic (Acetal), Sleeve Type
  • For Use In Low Velocity and Low Differential Pressure Systems
  • Type Manual, Single Blade
  • Max. Velocity (FPM) 2,000
  • Frame Material Galvanized Steel
  • Frame Depth (In.) 6-3/8
  • Actuator 3/8" Square, Manual Locking Quadrant
  • Blade (Gauge) 20
  • Frame (Gauge) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list