Skip Content
BALANCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALANCER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGBMDS8
  • Mfr. Model # BMDS8
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 2771
  • Shipping Weight 1.0 lbs

Product Details

Capacity 13.2 to 17.6 lbs. 64.0 to 8.0 kg). Safety device prevents dropping of load due to spring breakage. Anti-friction cable guide. Adjustable stroke limiting device.

Technical Specs

  • Includes Floor-controlled Locking Device
  • Features Safety Device Prevents Dropping Of Load Due To Spring Breakage, Anti-friction Cable Guide, Adjustable Stroke Limiting Device
  • Overall Height 11-1/8"
  • Overall Width 5-7/8"
  • Overall Depth 3-3/8"
  • Item Medium-duty Balancers
  • Ratchet Lock No
  • Series ARO
  • Lock Mechanism No Lock Mechanism
  • Tension Adjustment Wrench Spring Tension Adjustment
  • Cable Material Stainless Steel
  • Cable Length 6.5 ft.
  • Reel Weight 5.5 lb.
  • Housing Material Steel
  • For Tool Weighing 13.20 - 17.60 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list