Skip Content
BALANCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALANCER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGBLD2
  • Mfr. Model # BLD2
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 2771
  • Shipping Weight 1.0 lbs

Product Details

Capacity 2.2 to 4.4 lbs. (1.0 to 2.0 kg). Rotary suspension hook. Adjustable capacity and stoke limiting device. Self lubricating bushings. Auxiliary safety suspension.

Technical Specs

  • Features Rotary Hook , Adjustable Capacity and Stroke Limiting Device , Self-lubricating Bushings , Auxiliary Safety Suspension
  • Includes Floor-controlled Locking Device
  • Item Light-duty Balancers
  • Overall Height 11.5"
  • Overall Width 2.2"
  • Overall Depth 4.3"
  • Housing Material Aluminium
  • Series BLD
  • Lock Mechanism Manual
  • Tension Adjustment Adjustable Capacity and Stoke Limiting Device
  • Cable Material Stainless Steel
  • Cable Length 5.2 ft. (1600mm)
  • For Tool Weighing 2.20 - 4.40 lbs.
  • Ratchet Lock No
  • Reel Weight 1 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list