BALANCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALANCER

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGBLD1
  • Mfr. Model # BLD1
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 2771
  • Shipping Weight 1.0 lbs

Product Details

Capacity 0.9 to 2.2 lbs. (0.4 to 1.0 kg). Rotary suspension hook. Adjustable capacity and stoke limiting device. Self lubricating bushings. Auxiliary safety suspension.

Technical Specs

  • Features Rotary Suspension Hook , Adjustable Capacity And Stroke Limiting Device , Self-lubricating Bushings , Auxiliary Safety Suspension
  • Includes Floor-controlled Locking Device
  • Item Light-duty Balancers
  • Overall Depth 4.3"
  • Housing Material Aluminium
  • Overall Height 11.5"
  • Overall Width 2.2"
  • Lock Mechanism Manual
  • Series BLD
  • Tension Adjustment Adjustable Capacity and Stoke Limiting Device
  • Cable Material Stainless Steel
  • Cable Length 5.2 ft. (1600mm)
  • Ratchet Lock No
  • For Tool Weighing 0.88 - 2.20 lbs.
  • Reel Weight 1 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list