Skip Content
BALANCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALANCER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGBHR8
  • Mfr. Model # BHR8
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Features -
  • Includes Adjustable Hose Stop, 1/4" Male Air Fitting
  • Item Air Hose Reel Tool Retractor
  • Series BD
  • Lock Mechanism No Lock Mechanism
  • Ratchet Lock No
  • Cable Material Nylon Hose
  • Tension Adjustment -
  • Housing Material Aluminum
  • Overall Depth 4-1/8"
  • Overall Height 11-3/4"
  • Overall Width 5-3/4"
  • Reel Weight 2.6 lb.
  • For Tool Weighing 0.90 - 1.70 lbs.
  • Cable Length 4.25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list