Skip Content
BALANCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALANCER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGBHD20
  • Mfr. Model # BHD20
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 2771
  • Shipping Weight 1.0 lbs

Product Details

Safety device prevents load dropping due to spring breakage. Upper suspension with rotary safety hook. Precision guided cable winding prevents jamming. Anti-friction cable guide. Manual locking device for instant clamping and release. Worm screw capacity adjustment. Capacity 33.0-77.0 lbs. (15.0-35.0 kg).

Technical Specs

  • Features Safety Device Prevents Load Dropping Due To Spring Breakage, Upper Suspension With Rotary Safety Hook, Precision Guided Cable Winding Prevents Jamming, Anti-friction Cable Guide, Worm Screw Capacity Adjustment
  • Overall Width 8.7"
  • Includes Floor-controlled Locking Device
  • Series BHD
  • Item Heavy-duty Balancers
  • Overall Height 24.0"
  • Lock Mechanism Manual
  • Tension Adjustment Worm Screw Capacity Adjustment
  • Cable Length 6.5 ft.
  • For Tool Weighing 33.00 - 48.00 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list