BALANCER W/ERGO CONTRL 500 LB. CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALANCER W/ERGO CONTRL 500 LB. CAP

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGZAW050080SHM
  • Mfr. Model # ZAW050080SHM
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.97 lbs

Product Details

Pneumatic balancer. Designed for high speed, precision handling of variable weight loads. Pendant control. Safety - if the air supply is ever interrupted, the unit will maintain the load in the suspended position. Standard emergency cable retract brake. 500 lb. capacity.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list