Skip Content
BALANCER W/ERGO CONTRL 325 LB. CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALANCER W/ERGO CONTRL 325 LB. CAP

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGZAW032080HM
  • Mfr. Model # ZAW032080HM
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Pneumatic balancer. Designed for high speed, precision handling of variable weight loads. Pendant control. Safety - if the air supply is ever interrupted, the unit will maintain the load in the suspended position. Standard emergency cable retract brake. 325 lb. capacity.

Technical Specs

  • Control ZHS01800
  • Suspension Hook
  • Max. Capacity 375 lbs.
  • Finish Yellow
  • Brake ZHSEA0032
  • Inlet Size 1/4"
  • Housing Dia. 10" / 248mm
  • Balancing Load Capacity @ 100 PSI 325 lb.
  • Lifting Load Capacity @ 100 PSI 375 lbs.
  • Housing Length 15.68

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list