Skip Content
BALANCER,TOOL,9-13 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALANCER,TOOL,9-13 LB

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5YAP2
  • Mfr. Model # 5YAP2
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs

Technical Specs

  • Includes Tension Adjustment Tool
  • Item Tool Retractor
  • Features 3 Suspension Points
  • Ratchet Lock No
  • Lock Mechanism No Lock Mechanism
  • Tension Adjustment Hex Wrench
  • Cable Material Steel
  • Overall Depth 3-7/8"
  • Housing Material Die Cast Aluminum
  • Overall Height 7-9/16"
  • Overall Width 7-9/16"
  • Cable Length 8 ft.
  • Reel Weight 6.61 lb.
  • For Tool Weighing 9.00 - 13.00 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list