Skip Content
BALANCER,TOOL,4-6LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALANCER,TOOL,4-6LB

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5YAN8
  • Mfr. Model # 5YAN8
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 2770
  • Shipping Weight 1.95 lbs

Product Details

Industrial Duty Retractors. Rugged steel construction. Permanent lubrication. Easily replaceable, self-contained main spring. External tension adjustment requires no special tools. Includes adjustable cable stop and safety hook. Capacity 1.0 to 8.0 lbs. (

Technical Specs

  • Features 3 Suspension Points
  • Includes Tension Adjustment Knob
  • Item Tool Balancer
  • Overall Depth 2-3/8"
  • Overall Height 4-7/16"
  • Overall Width 4-7/16"
  • Lock Mechanism No Lock Mechanism
  • Ratchet Lock No
  • Tension Adjustment Knob
  • Cable Length 5 ft.
  • Reel Weight 1.74 lb.
  • Cable Material Steel
  • For Tool Weighing 4.00 - 6.00 lbs.
  • Housing Material Die Cast Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list