Skip Content
BALANCER TOOL 22.0 - 26.5LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALANCER TOOL 22.0 - 26.5LB

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGBMDLN12
  • Mfr. Model # BMDLN12
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 2771
  • Shipping Weight 8.65 lbs

Product Details

Capacity 22.0 to 26.5 lbs. (10.0 to 12.0 kg). Safety device prevents dropping of load due to spring breakage. Anti-friction cable guide. Adjustable stroke limiting device.

Technical Specs

  • Features Safety Device Prevents Dropping Of Load Due To Spring Breakage, Anti-friction Cable Guide, Adjustable Stroke Limiting Device
  • Item Balancer Tool
  • Overall Depth 5.9''
  • Overall Height 11.1"
  • Overall Width 3.4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list