Skip Content
BALANCER TOOL 17.6-22.0LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALANCER TOOL 17.6-22.0LB

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGBMDLN10
  • Mfr. Model # BMDLN10
  • UNSPSC # 23231001
  • CATALOGUE PAGE # 2771
  • Shipping Weight 8.41 lbs

Product Details

Capacity 17.6 to 22.0 lbs. (8.0 to 10.0 kg). Safety device prevents dropping of load due to spring breakage. Anti-friction cable guide. Adjustable stroke limiting device.

Technical Specs

  • Features Safety Device Prevents Dropping Of Load Due To Spring Breakage, Anti-friction Cable Guide, Adjustable Stroke Limiting Device
  • Item Balancer Tool
  • Overall Depth 5.9''
  • Overall Width 3.4"
  • Overall Height 11.1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list