Skip Content
BALANCE PORTABLE TABLETOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALANCE PORTABLE TABLETOP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NXG4
  • Mfr. Model # 1NXG4
  • UNSPSC # 41111507
  • CATALOGUE PAGE # 2120
  • Shipping Weight 2.5 lbs

Product Details

Portable tabletop balance. Weighs in kg, oz., lb., and pieces. Tare function (maximum 2,500 g). Easy to read LCD panel. Auto-OFF function. Uses 4 AA batteries (included).

Technical Specs

  • Capacity 5000 g
  • Item Digital Balance, Plastic Platform, 5000 G Cap
  • Includes (2) AA Batteries
  • Housing Material Plastic
  • Overall Length 8-3/4"
  • Overall Width 7-1/4"
  • Overall Height 3-1/4"
  • Weighing Surface Width 5-13/16"
  • Power Unit Battery
  • Weighing Surface Depth 5-1/2"
  • Platform Material Plastic
  • Digital/Mechanical Digital
  • Scale Item Portable Scale
  • Scale Display LCD
  • Washdown No
  • Weighing Units g
  • Scale Sub-Category General Purpose Scale
  • Scale Readability 1 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list