Skip Content
BALACLAVA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALACLAVA

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF811
  • Mfr. Model # DF811
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2341
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Item Balaclava
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Size One Size Fits All
  • Covers Head and Face
  • ATPV Rating 17.9 cal/cm²
  • Standards NFPA 70E, NFPA 2112
  • Hazard Risk Category (HRC) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list