BALACLAVA HOTHEAD NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALACLAVA HOTHEAD NAVY

MAXIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXT101919909
  • Mfr. Model # 101919909
  • UNSPSC # 46181529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.213 lbs

Product Details

Soft, comfortable, breathable, lightweight. Thermal protection that wicks away moisture keeping you dry. Unisex designs. One size fits all.

Technical Specs

  • Material ProMax IV(TM)
  • Item Face Mask
  • Colour Blue
  • Size Universal
  • Style Over The Head
  • Covers Head, Ears, Face, Neck
  • Liner Material ProMax IV(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list