Skip Content
BALACLAVA FR ONE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALACLAVA FR ONE SIZE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH79892-560STD
  • Mfr. Model # 79892-560STD
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2339
  • Shipping Weight 0.85 lbs

Product Details

FR890 balaclava fire retardant, generous neck coverage, ribbed, expandable face opening, one size.

Technical Specs

  • Item Balaclava
  • Size One Size
  • Colour Blue
  • Material Kermel(R)/Viscose/Beltron
  • Standards ASTM F2302, ASTM F1506
  • Style Over The Head
  • Covers Head, Face and Neck
  • ATPV Rating 12.2 cal./cm2
  • Hazard Risk Category (HRC) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list