BALACLAVA ARC HOOD 15CAL/CM2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BALACLAVA ARC HOOD 15CAL/CM2

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALAFHOOD15
  • Mfr. Model # AFHOOD15
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2350
  • Shipping Weight 0.5 lbs

Product Details

Create 360 degree head and neck protection from arc flash dangers, when used with a PRO-SHIELD(TM). Each Arc Flash Hood is made from two layers of rib knit material and has an elastic face opening that maintains its shape and size.

Technical Specs

  • Item 15 cal/cm² Arc Flash Protection Hood
  • ATPV Rating 15.0 cal/cm²
  • Colour White
  • Material Nomex(R)
  • Size Universal
  • Standards NFPA 70E
  • Style Over The Head
  • Covers Head, Ears, and Neck
  • Hazard Risk Category (HRC) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list