Skip Content
BALACLAVA ARC HOOD 10CAL/CM2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BALACLAVA ARC HOOD 10CAL/CM2

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALAFHOOD10
  • Mfr. Model # AFHOOD10
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2350
  • Shipping Weight 0.21 lbs

Product Details

Create 360 degree head and neck protection from arc flash dangers, when used with a PRO-SHIELD(TM). Each Arc Flash Hood is made from two layers of rib knit material and has an elastic face opening that maintains its shape and size.

Technical Specs

  • Item 10 cal/cm² Arc Flash Protection Hood
  • ATPV Rating 10.0 cal/cm²
  • Colour White
  • Size Universal
  • Material 20% Nomex(R)/80% Lenzing
  • Style Over The Head
  • Standards NFPA 70E
  • Covers Head, Ears,and Neck
  • Hazard Risk Category (HRC) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list