BALACLAVA 6825 NOMEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BALACLAVA 6825 NOMEX

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6825
  • Mfr. Model # 6825
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2487
  • Shipping Weight 3.26 lbs

Product Details

Head Protection, Winter Protection, Nomex FR Balaclava, Nomex Fleece (ATPV 9.7 cal/cm2), Long Length, Stretchable and Comfortable.

Technical Specs

  • Item Nomex Balaclava
  • ATPV Rating 9.7 cal/cm²
  • Size Universal
  • Colour Black
  • Style Over The Head
  • Standards ASTM F1506
  • Material Nomex(R) Fleece
  • Covers Head, Face and Neck
  • Hazard Risk Category (HRC) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list