Skip Content
Discontinued with Replacement
BAKERS HAND BRUSH BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAKERS HAND BRUSH BLUE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC45864
  • Mfr. Model # 45864
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
HAND BRUSH,SOFT,RED

Price: NA

Technical Specs

  • Overall Length 14"
  • Item Bakers Hand Brush
  • Handle Colour Red
  • Handle Length 7"
  • Handle Material Polypropylene
  • Bristle Color Red
  • Trim Length 2"
  • Brush Length 2"
  • Brush Width 7"
  • Bristle Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list