Skip Content
Discontinued with Replacement
BAKER S HAND BRUSH BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAKER S HAND BRUSH BLACK

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC45869
  • Mfr. Model # 45869
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs
Suggested Replacement Product
HAND BRUSH,SOFT, BLACK

Price: NA

Technical Specs

  • Item Baker's Brush
  • Overall Length 13"
  • Handle Colour Black
  • Handle Material Polypropylene
  • Bristle Color Black
  • Brush Length 13"
  • Brush Width 1-13/32"
  • Trim Length 2"
  • Bristle Material Polyester
  • Brush Bristle Firmness Soft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list