Skip Content
BAIN MARIE POT COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAIN MARIE POT COVER

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NDZ3
  • Mfr. Model # 4NDZ3
  • UNSPSC # 48101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Capacity (Qt.) -
  • Colour -
  • For Use With Mfr. No. 78760
  • Gauge -
  • Handle Type -
  • Inside Depth (In.) -
  • Includes -
  • Inside Dia. (In.) -
  • Outside Dia. (In.) -
  • Item Bain Marie Pot Cover
  • Material Stainless Steel
  • Overall Depth (In.) -
  • Overall Height (In.) -
  • Overall Length (In.) -
  • Overall Width (In.) -
  • Package Quantity 1
  • Type -
  • Handle -
  • Temp. Resistance (Deg. F) -
  • Top Dia. (In.) -
  • Handle Colour -
  • Capacity (L) -
  • Bottom Dia. (In.) -
  • Fits Opening (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list